Clay Spade, 17 In. L

BOSCH| Zoro #: G1024721| Mfr #: HS1922

$50.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Width (In.): 4-1/2Length (In.): 4-1/2 x 17Overall Length (In.): 17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024721 Mfr #: HS1922
Blade Width (In.): 4-1/2Length (In.): 4-1/2 x 17
Overall Length (In.): 17Application: For Digging
Item: Clay SpadeType: SDS-max(R) Hammer Steel
Country of Origin (subject to change): Italy

Description

Clay Spade, SDS-max(r) Hammer Steel, Overall Length (In.) 17, Length (In.) 4-1/2 x 17, Blade Width (In.) 4 1/2, Application For Digging

Reviews