BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Clay Spade, SDS Plus

BOSCH| Zoro #: G0578916| Mfr #: HS2169

$73.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Width (In.): 5-3/8Length (In.): 5-1/2 x 20Item: Clay Spade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578916 Mfr #: HS2169
Blade Width (In.): 5-3/8Length (In.): 5-1/2 x 20
Item: Clay SpadeOverall Length (In.): 21
Type: Clay SpadeApplication: Digs Clay, Gravel, Dirt (Not for Concrete)
Country of Origin (subject to change): Italy

Description

Clay Spade, Length 5 1/2 x 20 Inches, Application Digs Clay, Gravel, Dirt, Not for Concrete, 1 1/8 Inches Hex, For Use with 60 Pounds Breaker Hammer

Reviews