BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LP Gas Tankless Water Heater 199000 BtuH, 3/4"

BOSCH| Zoro #: G1967156| Mfr #: C1050ES LP

$1505.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 11-1/4Includes: Pressure Relief Valve And Mounting BracketInput (BTU): 199,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1967156 Mfr #: C1050ES LP
Depth (In.): 11-1/4Includes: Pressure Relief Valve And Mounting Bracket
Input (BTU): 199,000Ignition Type: Electronic
Water Connection (In.): 3/4Draft Hood Size (In.): 3
GPM @ 45F Rise: 8.3Width (In.): 17-7/8
GPM @ 90F Rise: 4.2Energy Factor: 0.95
Manufacturers Warranty Length: 15 Year Heat Exchanger And 3 Year PartsItem: Gas Tankless Water Heater
Gas Connection (In.): 3/4Type: Tankless
Gas Type: LPHeight (In.): 30-1/2
Standards: CSA And ANSIZ21.10.4Country of Origin (subject to change): Portugal

Description

Gas Tankless Water Heater, Fuel Type - Water Heaters Liquid Propane, BtuH - Water Heaters 199,000, Ignition Type - Water Heaters Electronic, 8.3 GPM @ 45F Rise - Water Heaters, Fuel Connection - Water Heaters 3/4 In., Water Connection - Water Heaters 3/4 In., Energy Factor - Water Heaters 0.95, Tankless, Draft Hood Size (In.) 3, Depth (In.) 11-1/4, Width (In.) 17-7/8, Height (In.) 30-1/2, 4.2 GPM @ 90F Rise

Restrictions and Compliance

Click to view the Energy Guide
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews