Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Combination Kit, 4.0Ah, 18.0V

  • Zoro #: G0188897
  • Mfr #: GXL18V-224B25
$513.73
  • Charger Replacement: Mfr. Model No. GAL18V-40
  • Corded/Cordless: Cordless
  • Carrying Case: Contractor Bag
See full product details
This item ships free.

Bosch #GXL18V-224B25 Specifications

  • Zoro #: G0188897
  • Mfr #: GXL18V-224B25
Charger Replacement: Mfr. Model No. GAL18V-40 Corded/Cordless: Cordless
Carrying Case: Contractor Bag Included Charger: Mfr. Model No. GAL18V-40
Cordless Tools Included: Hammer Drill, Impact Driver No. of Batteries Included: 2
Voltage: 18.0 Battery Pack Replacement: 55EX99
Max. Torque: 755 in-lb Battery Included: 55EX99
Number of Tools: 2 Item: Cordless Combination Kit
Includes: Carrying Bag Cordless Tool Battery Type: Li-Ion
Battery Capacity: 4.0 Ah Series: Bosch
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Cordless Tools Included Hammer Drill, Impact Driver, Cordless Tool Battery Type Li-Ion, Series Bosch, 55EX99 Battery Included, Battery Capacity 4.0Ah, Battery Pack Replacement 55EX99, Carrying Case Contractor Bag, Includes Carrying Bag

Restrictions and Compliance

Hazardous material

Reviews of Bosch #GXL18V-224B25