This item is Discontinued.

Bosch 1/2", 18.0 Cordless Drill, Battery Included DDS181A-02L

1/2", 18.0 Cordless Drill, Battery Included (Discontinued)

  • Mfr # DDS181A-02L
  • Zoro # G3962336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDS181A-02L
Zoro #
G3962336
UPC #
000346476071
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
7

Details

Voltage
18.0
Number of Batteries
2
Cordless Tool Battery Type
Li-Ion
Battery Capacity
2.0 Ah
Brushless Motor
No
Series
18V Compact
No Load RPM
0 to 500/0 to 1700
Item
Cordless Drill/Driver Kit
Battery Included / Bare Tool
Battery Included
Max. Torque
600 in-lb
Battery Pack Replacement
22DK20
Handle Type
T-Handle
Includes
(2) 2.0Ah Batteries, Charger, Carrying Case
Transmission
2-Speed
Corded/Banded
Cordless
Tool Weight
4.0 lb
Chuck
Keyless
Battery Included
(2) 22DK20
Corded/Cordless
Cordless
Clutch Style
18+1 Position Adjustable

Description

Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, 18V Compact Series, No Load RPM 0 to 500/0 to 1700, Chuck Size 1/2 in, Max. Torque 600 in-lb, Battery Included (2) 22DK20, Transmission 2-Speed, Clutch Style 18+1 Position Adjustable, Handle Type T-Handle, Battery Pack Replacement 22DK20, Chuck Keyless, Tool Length 7 In., Tool Weight 4.0 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.