Cordless Impact Driver Kit, 18V, 1/4 In.

BOSCH| Zoro #: G0448944| Mfr #: 25618-01

$285.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Included / Bare Tool: Battery Included
Voltage: 18.0
Blows per Minute: 0 to 3200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448944 Mfr #: 25618-01
Battery Included / Bare Tool: Battery IncludedVoltage: 18.0
Blows per Minute: 0 to 3200Includes: Hanger Hook, (2) Battery Packs, 45 min. Li-Ion Battery Fast Charger BC630, Carrying Case, Double Ended Phillips Bit, (2) 18V Li-Ion FatPack Batteries
Battery Pack Replacement: 4WLL5Tool Length: 5-3/4"
Tool Weight: 3.8 lb.Cordless Tool Battery Type: Li-Ion
Corded/Cordless: CordlessDrive Configuration: Straight
Battery Included: (2) 22DK18Battery Capacity: 4.0Ah
Brushless Motor: NoItem: Cordless Impact Driver kit
Handle Type: Soft GripClutch Style: Hex
Features: Rubber Nose, Hanging HookNo Load RPM: 0 to 2800
Max. Torque: 1500 in.-lb.Drive Size: 1/4"
Country of Origin (subject to change): Malaysia

Description

Cordless Impact Driver Kit, Volts 18, Drive Size 1/4 Hex In, No-Load RPM 0-2,800, Blows per Minute 0-3,200, Max Torque 1,500 In-Lb, Max Torque 125 Ft-Lb, Replacement Battery Pack G2302745, Recharge Time 30 Min, Handle Type Soft Grip, Tool Length 5.7 In, Tool Weight 3.8 Lb, Rubber Nose, LED, Hanging Hook, Forward/Reverse Switch, Includes Hanger Hook, (2) Battery Packs, 30 Min Charger, Carrying Case

Restrictions and Compliance

*3: Hazardous material

Reviews