PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cordless Impact Driver Kit, 18V, 1/4 In.

BOSCH| Zoro #: G0363693| Mfr #: 25618-02

$202.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Configuration: StraightCorded/Cordless: CordlessHandle Type: Soft Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363693 Mfr #: 25618-02
Drive Configuration: StraightCorded/Cordless: Cordless
Handle Type: Soft GripBattery Pack Replacement: 22DK20
Tool Length: 5-3/4"Battery Included: (2) 22DK20
Max. Torque: 1500 in.-lb.Drive Size: 1/4"
Clutch Style: HexCordless Tool Battery Type: Li-Ion
Tool Weight: 3.3 lb.Voltage: 18.0
Includes: Hanger Hook, (2) Battery Packs, 60 min. Li-Ion Battery Charger, Carrying Case, Double Ended Phillips Bit, (2) 18V Li-Ion SlimPack BatteriesBattery Included / Bare Tool: Battery Included
Features: Rubber Nose, Hanging HookBlows per Minute: 0 to 3200
Brushless Motor: NoNo Load RPM: 0 to 2800
Item: Cordless Impact Driver kitBattery Capacity: 2.0Ah
Country of Origin (subject to change): Malaysia

Description

Cordless Impact Driver Kit, Volts 18, Drive Size 1/4 Hex In, No-Load RPM 0-2,800, Blows per Minute 0-3,200, Max Torque 1,500 In-Lb, Max Torque 125 Ft-Lb, Replacement Battery Pack G2021302, Recharge Time 30 Min, Handle Type Soft Grip, Tool Length 5.7 In, Tool Weight 3.3 Lb, Rubber Nose, LED, Hanging Hook, Forward/Reverse Switch, Includes Hanger Hook, (2) Battery Packs, 30 Min Charger, Carrying Case

Restrictions and Compliance

*3: Hazardous material

Reviews