SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cordless Impact Wrench Kit, 133 ft.-lb.

BOSCH| Zoro #: G0568644| Mfr #: 24618-01

$281.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blows per Minute: 0 to 3200Brushless Motor: NoTool Weight: 3.8 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568644 Mfr #: 24618-01
Blows per Minute: 0 to 3200Brushless Motor: No
Tool Weight: 3.8 lb.Battery Included: (2) 22DK18
Includes: Hanger Hook, (2) Battery Packs, 30 min. Charger, Carrying Case, Belt ClipNo Load RPM: 0 to 2800
Handle Type: Soft Grip, TBattery Included / Bare Tool: Battery Included
Features: Rubber Nose, LED, Hanging Hook, Forward/Reverse SwitchDrive Size: 1/2"
Battery Capacity: 4.0AhBattery Pack Replacement: 22DK18
Voltage: 18.0Max. Torque: 133 ft.-lb.
Drive Configuration: StraightTool Length: 6"
Cordless Tool Battery Type: Li-IonCorded/Cordless: Cordless
Country of Origin (subject to change): Malaysia

Description

Cordless Impact Wrench Kit, Volts 18, Drive Size 1/2 In, No-Load RPM 0-2,800, Blows per Minute 0-3,200, Max Torque 1,600 In-Lb, Max Torque 133 Ft-Lb, Replacement Battery Pack G2302745, Recharge Time 30 Min, Handle Type Soft Grip, Tool Length 6 In, Tool Weight 3.8 Lb, Rubber Nose, LED, Hanging Hook, Forward/Reverse Switch, Includes Hanger Hook, (2) Battery Packs, 30 Min Charger, Carrying Case

Restrictions and Compliance

*3: Hazardous material

Reviews