DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cordless Impact Wrench Kit, 9-1/2 In. L

BOSCH| Zoro #: G0919511| Mfr #: IWHT180-01

$449.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Included / Bare Tool: Battery Included
Series: Standard
Voltage: 18.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919511 Mfr #: IWHT180-01
Battery Included / Bare Tool: Battery IncludedSeries: Standard
Voltage: 18.0Blows per Minute: 0 to 2100
Includes: Hanger Hook, (2) Battery Packs, 30 min. Charger, Carrying CaseBattery Pack Replacement: 22DK18
Tool Length: 9-1/2"Tool Weight: 3.6 lb.
Cordless Tool Battery Type: Li-IonCorded/Cordless: Cordless
Drive Configuration: StraightBattery Included: (2) 22DK18
Battery Capacity: 4.0AhBrushless Motor: No
Item: Cordless Impact Wrench KitHandle Type: Soft Grip, T
Features: LED, Metal Front, Forward/Reverse Switch, Friction RingNo Load RPM: 0 to 1900
Max. Torque: 500 ft.-lb.Drive Size: 1/2"
Country of Origin (subject to change): United States

Description

Cordless Impact Wrench Kit, Volts 18, Drive Size 1/2 In, No-Load RPM 0-1900, Blows per Minute 0-2100, Max Torque 5640 In-Lb, Max Torque 500 Ft-Lb, Replacement Battery Pack G2302745, Recharge Time 30 Min, Handle Type Soft Grip, Tool Length 9.5 In, Tool Weight 6.9 Lb, LED, Metal Front, Forward/Reverse Switch, Friction Ring, Includes Hanger Hook, (2) Battery Packs, 30 Min Charger, Carrying Case

Restrictions and Compliance

*3: Hazardous material

Reviews