Bosch
Cordless Jig Saw
- Zoro #: G008273847
- Mfr #: JS120N
Key Features
- Promotion Restriction: Not eligible for promotion
- Length of Stroke: 3/4 in
- Battery Series: 12V MAX
- Throttle Type: Variable-Speed Dial
- Charger Included: No
- Tool Weight: 3 lb
- Min. Strokes per Minute: 1,500 stroke/min
- Blade Shank Type: T-Shank
$130.87
Subtotal: $130.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BOSCH 7.2 Amp Top-Handle Jig Saw Kit JS572EK
- BOSCH 7.2 Amp Barrel-Grip Jig Saw Kit JS572EBK
- BOSCH Cordless Jig Saw Kit, 18V JSH180B + GXS18V-15N15
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade JSH180B
- BOSCH 7.0 Amp Top-Handle Jig Saw JS470E
- BOSCH 18V Barrel-Grip Jig Saw (Bare Tool) GST18V-47N
- DEWALT 20V CRDLS Jig Saw DCS331B
- SKIL PWRCore 20 Brushless 20V Jig saw Kit wit JS820202
- MAKITA 18V LXT® Brushless Jig Saw XVJ02Z
- MILWAUKEE TOOL Jig Saw, 18VDC, Barrel Grip, T-Shank, 5.0 Ah 2737-20, 48-11-1850
- SKIL PWRCore 20 Jig Saw, 2.0Ah Battery, Charg JS820302
- Bosch Power Saws