Bosch
Cordless Jig Saw Kit, 18V
- Zoro #: G604420218
- Mfr #: JSH180B + GXS18V-15N15
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Strokes per Minute: 800 to 3000
- Features: Light weight - up to 30% lighter than leading competitor; Compact - up to 10% smaller than leading competitor; One-handed blade insertion and ejection for convenience and ease of use; Smallest grip diameter reduces user fatigue during extended-use applications
- Tool Weight: 4.1 Lbs
- Standards: CSA Certified
- Charger Model: 61KL83
- Brushless Motor: No
- Variable Speed: Yes
$374.42
Subtotal: $374.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #JSH180B + GXS18V-15N15 Specifications
- Zoro #: G604420218
- Mfr #: JSH180B + GXS18V-15N15
- Promotion Restriction: Not eligible for promotion
- Strokes per Minute: 800 to 3000
- Features: Light weight - up to 30% lighter than leading competitor; Compact - up to 10% smaller than leading competitor; One-handed blade insertion and ejection for convenience and ease of use; Smallest grip diameter reduces user fatigue during extended-use applications
- Tool Weight: 4.1 Lbs
- Standards: CSA Certified
- Charger Model: 61KL83
- Brushless Motor: No
- Variable Speed: Yes
- Stroke Length: 1 in.
- Voltage: 18V
- Cordless Tool Kit Contents: (1) GAL18V-40 18V Charger, (1) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Compact Battery
- Handle Type: Ergonomic Top Handle
- Tool Length: 10.24"
- Item: Cordless Jig Saw with 18V Charger
- Charger Included: Yes
- Battery Series: CORE18V
- Max. Strokes per Minute: 2,700 stroke/min
- Tool Width: 3 in
- Bevel Angle Range: 45 Degrees
- Min. Strokes per Minute: 0 No Load
- Includes: (1) JSH180 18V Top-Handle Jig Saw(1) Jig Saw Blade(1) Anti-Splinter Insert (JA1013)(1) Bevel Wrench(1) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Compact Battery(1) GAL18V-40 18V Charger
- Battery Model No.: GBA18V40
- Battery Capacity: 4.0Ah
- Power Source: Cordless
- Number of Batteries Included: 1
- Throttle Type: Not Available
- Blade Clamp Type: Not Available
- Wireless Tool Tracking: Not Available
- Blade Shank Type: T-Shank
- Stroke Type: Not Available
- Country of Origin (subject to change): Multiple
Description
Top-Handle Jig Saw with 18V CORE18V Starter Kit and (1) CORE18V 4.0 Ah Compact Battery, 18V
Reviews of Bosch #JSH180B + GXS18V-15N15
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH 70A Barrel Grip Jig Saw JS470EB
- BOSCH 7.2 Amp Barrel-Grip Jig Saw Kit JS572EBK
- BOSCH 18V Barrel-Grip Jig Saw (Bare Tool) GST18V-47N
- BOSCH Jig Saw, Orbital Cutting, 500-3100spm JS260
- BOSCH 6.5 Amp Top-Handle Jig Saw JS365
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade JSH180B
- DEWALT Cordless Jig Saw, 20VDC, Top Handle DCS334P1/ DCB205
- MILWAUKEE TOOL M12 Cordless High Performance Jig Saw Kit 2445-21
- MILWAUKEE TOOL M18 FUEL D-Handle Jig Saw 2737-20
- DEWALT Cordless Jigsaw, 20.0V, T-Shank Blade Type DCS335B/DCB205CK
- BLACK & DECKER Black+Decker BDEJS300C/JS515 Jig Saw, 11/16 in L Stroke BDEJS300C/JS515
- Bosch Jig Saws