Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

12V 3/8" Angle Drill

  • Zoro #: G8529087
  • Mfr #: PS11BN

$87.24

  • Corded/Banded: Cordless
  • Number of Batteries: 0
  • Handle Type: Palm Grip
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Bosch #PS11BN Specifications

  • Zoro #: G8529087
  • Mfr #: PS11BN
Corded/Banded: Cordless Number of Batteries: 0
Handle Type: Palm Grip Battery Capacity: Not Specified
Battery Included / Bare Tool: Bare Tool Max. Power: Not Specified
Tool Length: 11-1/2" No Load RPM: 0 to 1300
Voltage: 12 Battery Pack Replacement: 22DK17
Chuck Size: 3/8" Item: Cordless Right Angle Drill
Max. Torque: 115 in.-lb. Green Certification or Other Recognition: ENERGY STAR
Brushless Motor: No Tool Weight: 2.2 lb.
Includes: Exact Fit Tool Insert Tray Cordless Tool Battery Type: Li-Ion
Corded/Cordless: Cordless Features: LED Light Illumination, Multi Position Pivoting
Green Environmental Attribute: Product is Rechargeable Battery Included: No
Country of Origin (subject to change): Mexico

Description

Bosch Power Tools deliver stronger performance and lasting reliability. The new Bosch PS11B angle drill offers better balance and control. This makes it perfect for working in tight spaces. It is compact and lightweight with a soft grip body optimized for a secure grip. Battery and charger sold separately. Includes (1) PS11 12V Max 3/8 In. Angle Drill (1) Exact-Fit Insert Tray

Reviews of Bosch #PS11BN