Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kit, Li-Ion, 18.0V

  • Zoro #: G3375193
  • Mfr #: GBH18V-20K21
$422.99
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Bosch #GBH18V-20K21 Specifications

  • Zoro #: G3375193
  • Mfr #: GBH18V-20K21
Promotion Restriction: Not eligible for promotion Item: Cordless Rotary Hammer Kit
Chuck Type: SDS Plus Voltage: 18.0 V
No Load RPM: 0 to 1800 Blows per Minute: 0 to 5850
Cordless Tool Battery Type: Li-Ion Battery Capacity: 4.0 Ah
Core Bit Capacity: 2 5/8 in Solid Bit Capacity: 3/4 in
Brushless Motor: No Corded/Cordless: Cordless
Series: 0 Battery Included: 22DK18
Features: Electronic Cell Protection, Electronic Motor Protection, Ergonomic Design Impact Energy: 1.3 ft-lb
Tool Length: 12 13/16 in Stop Rotation: No
Tool Weight: 5.7 lb Capacity in Concrete: 3/4 in
Corded/Banded: Cordless Battery Pack Replacement: 22DK18
Standards: UL Listed Includes: (2) Batteries, Auxiliary Handle, Carrying Case, Charger, Depth Gauge
Handle Type: Pistol Grip Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0 Ah, 0 to 5850 Blows per Minute, 0 to 1800 No Load RPM, Brushless Motor No, Series 0, Stop Rotation No, 3/4 in Capacity in Concrete, 3/4 in Solid Bit Capacity, 2 5/8 in Core Bit Capacity, Impact Energy 1.3 ft-lb, Battery Included 22DK18, Battery Pack Replacement 22DK18, Handle Type Pistol Grip

Restrictions and Compliance

Hazardous material

Reviews of Bosch #GBH18V-20K21