Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer, Li-Ion, 18.0V

  • Zoro #: G3375202
  • Mfr #: GBH18V-20N
$215.58
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Bosch #GBH18V-20N Specifications

  • Zoro #: G3375202
  • Mfr #: GBH18V-20N
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
  • Voltage: 18.0 V
  • No Load RPM: 0 to 1800
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 0 to 5850
  • Battery Capacity: 4.0 Ah
  • Core Bit Capacity: 2 5/8 in
  • Solid Bit Capacity: 3/4 in
  • Corded/Cordless: Cordless
  • Brushless Motor: No
  • Series: 0
  • Corded/Banded: Cordless
  • Includes: Auxiliary Handle, Depth Gauge
  • Battery Included: No
  • Battery Pack Replacement: 22DK18
  • Handle Type: Pistol Grip
  • Tool Weight: 5.7 lb
  • Capacity in Concrete: 3/4 in
  • Tool Length: 12 13/16 in
  • Stop Rotation: No
  • Standards: UL Listed
  • Impact Energy: 1.3 ft-lb
  • Features: Electronic Cell Protection, Electronic Motor Protection, Ergonomic Design
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 18.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0 Ah, 0 to 5850 Blows per Minute, 0 to 1800 No Load RPM, Brushless Motor No, Series 0, Stop Rotation No, 3/4 in Capacity in Concrete, 3/4 in Solid Bit Capacity, 2 5/8 in Core Bit Capacity, Impact Energy 1.3 ft-lb, Battery Included No, Battery Pack Replacement 22DK18, Handle Type Pistol Grip

Reviews of Bosch #GBH18V-20N