Cutter, Asphalt

BOSCH| Zoro #: G0914505| Mfr #: HS1906

$65.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Cutting Asphalt
Type: Asphalt Cutter
Overall Length (In.): 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0914505 Mfr #: HS1906
Application: Cutting AsphaltType: Asphalt Cutter
Overall Length (In.): 15Blade Width (In.): 5
Item: SDS Max Demolition ToolLength (In.): 15
Country of Origin (subject to change): Italy

Description

Asphalt Cutter, Length 5 x 15 Inches, Application Cutting Asphalt, For Use in all Bosch SDS Max Rotary Hammer

Reviews