Bosch
Dia Blade GenPurpose Premium 7In Turbo
- Mfr # DB742C
- Zoro # G0781737
$28.09
/eaSold in multiples of 3 for $84.27
Subtotal: $84.27
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Concrete, Masonry, Stone
- For Use With Saw Type Circular Saws
- Blade Dia. 7 in
- Arbor Size 7/8 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BOSCH Dia Blade Marble Premium Plus 4-1/2In DB4568
- BOSCH 4-1/2InPremiumsandwichtuckpointingdiamon DD4510H
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo DB4542C
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5, Grade: Professional DBX4541S
- BOSCH Diamond Blade, Wet/Dry Cut, 7/8"Arbor Hole DB4543S
- BOSCH Dia Blade Tile Premium 7In DB743C
- BOSCH Dia Blade Tuckpointing Premium 4In DD400
- BOSCH 7-1/4In 4T FT 10o Hook Angle Fiber Cemen CB704FC
- BOSCH HANDSAW BLD 5-3/4""X8TPI FS180DTU
- LACKMOND Diamond Saw Blade, Laser Weld Segmented, Series PRO, 14 Blade Dia, 1 in, Wet, 10 mm Segment Heig AW141871PRO
- FREUD Ferrous Metals Sawblade, 230mm LU6A07
- Bosch Diamond Saw Blades