Diamond Grit Hole Saw, 1-1/4 In

BOSCH |Zoro #: G0505802|Mfr #: HDG114

$27.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505802 Mfr #: HDG114
Max. Cutting Depth: 1-1/4"Arbor Hole: 5/8-18"
Application: Porcelain, Stone, Granite, Marble, and Ceramic TileItem: Hole Saw
Saw Dia.: 1-1/4"Pilot Drill Size: 1/4" dia. x 3-1/16"L
Thread Size: 5/8"-18Pitch Style: Segmented
Replacement Arbor No.: Mfr. No. PCM38AN or PCM12Arbor Design: Not Included
Replacement Pilot Drill No.: Mfr. No. HDGPB6Tooth Material: Diamond Grit
Primary Saw Application: SpecialtyCountry of Origin (subject to change): Taiwan

Product Description

Diamond Grit Hole Saw, Saw Dia 1 1/4 In, Max Cutting Depth 1 1/4 In, Teeth per Inch Segmented Grit Teeth, Arbor Hole (In.) 5/8-18, Use Arbor Quick Change Mandrel G0958517 Or G1668947, Pilot Drill G0904687 Auto Start Centering Pin, For Making Holes In Any Tile, Stone, Porcelain And Granite

Product Reviews

Save 15% when you sign up for Z-mail.