Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dust Extractor Filter, Flat Pleated Paper

  • Zoro #: G9469135
  • Mfr #: VF100
$27.34
  • Promotion Restriction: Not eligible for promotion
  • For Use With: Mfr. No. VAC090A, VAC090S, VAC140A, VAC140S
  • Includes: Flat Pleated Paper Filter
See full product details
Orders over $75 ship free.

Bosch #VF100 Specifications

  • Zoro #: G9469135
  • Mfr #: VF100
Promotion Restriction: Not eligible for promotion For Use With: Mfr. No. VAC090A, VAC090S, VAC140A, VAC140S
Includes: Flat Pleated Paper Filter Type: Flat Pleated Paper
Item: Cassette Filter Height: 10 3/4 in
Filter Product Grouping: Cassette Filter Fits Vacuum Brand: Bosch
Filtration Type: Standard Filter Reusability: Reusable
Filter Pickup Type: Dry Length: 10 3/4 in
Fits Vacuum Models: VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S Filter Material: Paper
Width/Diameter: 6 in Filter Efficiency: 99.9% at 2 microns
For Vacuum Type: Shop Vacuum Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Cassette Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.9 Percent at 2 microns, Filter Material Paper, Filter Reusability Reusable, Height 10 3/4 in, Length 10 3/4 in, Width/Diameter 6 in

Reviews of Bosch #VF100