Bosch

Eject Key, Spline

Bosch Eject Key, Spline 1601030009
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Adapter
  • Shank Type: Spline
  • For Use With: Spline Rotary Hammers
  • Application: Drift Pin for Mfr. No. T1831
  • Length (In.): 5 1/2 in
  • Impact Rated: No
  • Type: Standard
See full product details
$12.15

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bosch #1601030009 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Adapter
  • Shank Type: Spline
  • For Use With: Spline Rotary Hammers
  • Application: Drift Pin for Mfr. No. T1831
  • Length (In.): 5 1/2 in
  • Impact Rated: No
  • Type: Standard
  • Shank Size (In.): Spline
  • Overall Length: 5 1/2 in
  • For Tool Type: Rotary Drill
  • Head Width: 1/4 in
  • Finish - Machining: Bright (Uncoated)
  • Cutting Application: Core Bit Replacement Pin
  • Measurement System: Fractional Inch
  • Cutting Direction: Right Hand
  • Primary Material Application: Concrete
  • Material - Machining: Steel
  • Chisel Collar Shape: Point
  • Shank Type - Machining: Spline
  • Shop By: Closeouts
  • Product Type: Adapter
  • Country of Origin (subject to change): Germany

Description

Adapter, Shank Type - Machining Spline, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 5 1/2 in, Chisel Collar Shape Point, For Tool Type Rotary Drill

Reviews of Bosch #1601030009

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.