KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

220/240VAC Electric Tankless Water Heater 7200W, Commercial/Residential

BOSCH| Zoro #: G2328173| Mfr #: US7

$196.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 135 Degrees F
Temp. Rise @ 1.5 GPM: 32 Degrees F
Item: Electric Tankless Water Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328173 Mfr #: US7
Temp. Range: 135 Degrees FTemp. Rise @ 1.5 GPM: 32 Degrees F
Item: Electric Tankless Water HeaterMin. Flow Activation: 0.75 gpm
Elements: Solid Copper Heat Exchanger and Copper Sheathed Heating ElementWire Size: 10 AWG
Amps AC: 30Height: 6-1/2"
Width: 12-3/4"Default Temperature: 122 Degrees F
Temp. Rise @ 4.0 GPM: 12 Degrees FWater Connection: 1/2" NPT
Pressure Range: 10 to 150 psiWatts: 7200
Water Heater Design: Point-of-UseResidential / Commercial: Commercial/Residential
Voltage: 220/240VACTemp. Rise @ 20.0 GPM: 30A
Temp. Rise @ 2.5 GPM: 20 Degrees FDepth: 3"
Standards: National Appliance Energy Conservation ActMounting: Any Direction
Features: Compact, Point-of-Use Tankless Water Heater, Easy Installation, 99% Efficient with Zero Stand-By Loss, No Temperature/Pressure Relief Valve Needed, Tough Plastic Housing, Endless Hot Water, 5 Year WarrantyWater Heater Application: Undersink
Country of Origin (subject to change): United Kingdom

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 7200 Watts, Amps AC 30, Voltage 220/240VAC, Min. Flow Activation 0.75 gpm, Temp. Range 135 Degrees F, Water Connection 1/2 In. NPT, Temp. Rise @ 1.5 GPM 32 Degrees F, Temp. Rise @ 2.5 GPM 20 Degrees F, Temp. Rise @ 4.0 GPM 12 Degrees F, Temp. Rise @ 20.0 GPM 30A, Commercial/Residential, Elements Solid Copper Heat Exchanger and Copper Sheathed Heating Element, Default Temperature 122 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews