BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

240VAC Electric Tankless Water Heater 12000W, Commercial/Residential

BOSCH| Zoro #: G0311491| Mfr #: US12

$208.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12-3/4"Temp. Rise @ 4.0 GPM: 20 Degrees FTemp. Range: 135 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311491 Mfr #: US12
Width: 12-3/4"Temp. Rise @ 4.0 GPM: 20 Degrees F
Temp. Range: 135 Degrees FMounting: Any Direction
Water Heater Design: Point-of-UseResidential / Commercial: Commercial/Residential
Standards: Ul ListedDefault Temperature: 122 Degrees F
Depth: 3"Water Connection: 1/2" NPT
Wire Size: 6 AWGFeatures: Compact, Point-of-Use Tankless Water Heater, Easy Installation, 99% Efficient with Zero Stand-By Loss, No Temperature/Pressure Relief Valve Needed, Tough Plastic Housing, Endless Hot Water, 5 Year Warranty
Temp. Rise @ 2.5 GPM: 33 Degrees FAmps AC: 50
Height: 6-1/2"Min. Flow Activation: 0.60 gpm
Pressure Range: 10 to 150 psiVoltage: 240VAC
Item: Electric Tankless Water HeaterTemp. Rise @ 20.0 GPM: 50A
Elements: Solid Copper Heat Exchanger and Copper Sheathed Heating ElementWatts: 12000
Water Heater Application: UndersinkTemp. Rise @ 1.5 GPM: 55 Degrees F
Country of Origin (subject to change): United Kingdom

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 12,000 Watts, Amps AC 50, Voltage 240VAC, Min. Flow Activation 0.60 gpm, Temp. Range 135 Degrees F, Water Connection 1/2 In. NPT, Temp. Rise @ 1.5 GPM 55 Degrees F, Temp. Rise @ 2.5 GPM 33 Degrees F, Temp. Rise @ 4.0 GPM 20 Degrees F, Temp. Rise @ 20.0 GPM 50A, Commercial/Residential, Elements Solid Copper Heat Exchanger and Copper Sheathed Heating Element, Default Temperature 122 Degrees F, Mounting Any Direction

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews