17, 250W Electric Tankless Water Heater, 240VAC

BOSCH |Zoro #: G2040832|Mfr #: WH17

$535.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040832 Mfr #: WH17
Voltage: 240VACWater Connection: 3/4" NPT
Mounting: VerticalWatts: 17, 250
Standards: National Appliance Energy Conservation Act, UL ListedHeight: 15-1/4"
Features: Compact, Whole-House Tankless Heater, Electronic Flow Switch, Thermal Cut-Out Protects Elements From Dry Fire Damage, Built-In Flow Sensor Ensures Constant Output Temperature, External Temperature Control Knob, 10 Year WarrantyPhase: 1
Default Temperature: 122 Degrees FWidth: 12-1/2"
Min. Flow Activation: 0.60 gpmTemp. Rise @ 1.5 GPM: 78 Degrees F
Temp. Rise @ 2.5 GPM: 47 Degrees FTemp. Rise @ 4.0 GPM: 29 Degrees F
Pressure Range: 15 to 150 psiAmps AC: 80
Depth: 4-1/2"Water Heater Design: Whole House
Water Heater Application: General PurposeItem: Electric Tankless Water Heater
Wire Size: 8 AWGTemp. Rise @ 20.0 GPM: 80A
Residential / Commercial: Commercial/ResidentialTemp. Range: 95 Degrees to 131 Degrees F
Country of Origin (subject to change): United Kingdom

Product Description

Electric Tankless Water Heater, Whole House, Water Heater Application General Purpose, 17, 250 Watts, Amps AC 80, Voltage 240VAC, 1 Phase, Min. Flow Activation 0.60 gpm, Temp. Range 95 Degrees to 131 Degrees F, Water Connection 3/4 In. NPT, Temp. Rise @ 1.5 GPM 78 Degrees F, Temp. Rise @ 2.5 GPM 47 Degrees F, Temp. Rise @ 4.0 GPM 29 Degrees F, Temp. Rise @ 20.0 GPM 80A, Commercial/Residential, Default Temperature 122 Degrees F, Mounting Vertical, Pressure Range 15 to 150 psi, Wire Size 8 AWG

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews