Fixed Base Palm Router, HP 1, 5.6 A, 120V

BOSCH| Zoro #: G2050702| Mfr #: PR10E

$110.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord: 10 Ft 2 Conductor
Corded/Cordless: Corded
Features: Plunge Depth 1 3/16 In, Spindle Lock, Macro Height Adjustment, Fine Depth Setting, Overload Protection, Soft, Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050702 Mfr #: PR10E
Cord: 10 Ft 2 ConductorCorded/Cordless: Corded
Features: Plunge Depth 1 3/16 In, Spindle Lock, Macro Height Adjustment, Fine Depth Setting, Overload Protection, Soft, StartBase Size (In.): 1-9/16
Switch: On/OffBearings: Ball and Roller
Includes: 1/4" Collet Chuck, Fixed Base, WrenchNo Load RPM: 35,000
Voltage: 120HP: 1
Amps: 5.6Tool Weight (Lb.): 3.2
Handle: Palm GripItem: Fixed Base Palm Router
Power Source: 120Tool Length (In.): 7-1/2
Speed Type: ConstantCountry of Origin (subject to change): Mexico

Description

Fixed Base Palm Router, HP 1, Amps 5.6, Voltage 120, No Load RPM 35,000, Power Source 120, Tool Length (In.) 7-1/2, Overall Width (In.) -, Overall Depth (In.) -, Base Size (In.) 1-9/16, Tool Weight (Lb.) 3.2, Cord 10 Ft 2 Conductor, Switch On/Off, Bearings Ball And Roller, Handle Palm Grip, Speed Type Constant, Lock -, Features Plunge Depth 1 3/16 In, Spindle Lock, Macro Height Adjustment, Fine Depth Setting, Overload Protection, Soft, Start, Includes 1/4 In. Collet Chuck, Fixed Base, Wrench

Reviews