Bosch
Fleece Dust Bags, 1 ft. L, 12-7/64" W
- Zoro #: G4430227
- Mfr #: VB090F-30
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Type: Dust Extraction
- Length (Ft.): 1
- For Use With: Mfr.No. VAC090AH,VAC090S
- Overall Height (In.): 18-1/2
- Includes: (30) Fleece Bags
- Ply Count: 1-Ply
- For Vacuum Type: Handheld Vacuum, Shop Vacuum
$159.00
Pk of 30, $5.30/ea
Subtotal: $159.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BOSCH Locking Hose, 16-13/32 In. VAC008
- BOSCH Plastic Bag, Dust Extraction, PK10 VB000P
- BOSCH Dust Extractor Filter, For Mfr. VF090AF VF130H
- BOSCH Wand and Nozzle Kit, For No. 3931 VAC011
- BOSCH Air Filters, 10-13/16 In, PK2 VAC012
- BOSCH Dust Extractor Bend Nozzle, Anti-Static VX100
- BOSCH Vacuum Adaptor Kit, 1-1/4 or 1-1/2 In. 2610014502
- DUSTLESS TECHNOLOGIES DustBubble Dust Defense, Regular, PK 250 D2218
- MAKITA Dust Extractor Attachment w/ HEPA Filter DX01
- ROBERT BOSCH TOOL BOSCH® 18SG-5E, 4", 4-1/2" & 5" Dust Extraction Attachment for Surface Grinding 18SG-5E
- BOSCH Air Filters, HEPA, 10-13/16 In, PK2 VAC019
- Bosch Dust Collector Accessories