Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Natural Gas Tankless Water Heater 175000 BtuH, 3/4"

  • Zoro #: G3308341
  • Mfr #: Greentherm C 950 ES NG

$1,149.30

  • Energy Factor - Water Heaters: 0.95
  • Item - Water Heaters: Gas Tankless Water Heater
  • Gas Connection (In.): 3/4
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Bosch #GREENTHERM C 950 ES NG Specifications

  • Zoro #: G3308341
  • Mfr #: Greentherm C 950 ES NG
Energy Factor - Water Heaters: 0.95 Item - Water Heaters: Gas Tankless Water Heater
Gas Connection (In.): 3/4 Input (BTU): 175,000
Depth (In.): 11-1/4 Energy Factor: 0.95
Ignition Type: Electronic GPM @ 45F Rise - Water Heaters: 7.3
Ignition Type - Water Heaters: Electronic Fuel Type - Water Heaters: Natural Gas
Gas Type: NG BtuH - Water Heaters: 175,000
Item: Gas Tankless Water Heater Water Connection - Water Heaters: 3/4"
Type: Tankless Height (In.): 30-1/2
Fuel Connection - Water Heaters: 3/4" Width (In.): 17-29/32
Country of Origin (subject to change): Portugal

Description

In addition to gas tankless water heaters, Zoro also sells electric tankless water heaters, and all the water heater parts and water and gas connection kits you need to maintain your hot water system. Take a look at the features for Bosch Gas Tankless Water Heater. Type: Tankless, Gas Type: NG.

Restrictions and Compliance

Energy Guide label View the Energy Guide
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Bosch #GREENTHERM C 950 ES NG