Bosch
Glass and Tile Bit, 3/8 In, 3 3/4 In L
Mfr # GT500
Zoro # G0892997
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Drill Bit Size 3/8 in
- Shank Shape 3-Flat
Explore More Products
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L GT300
- BOSCH Glass and Tile Bit, 1 In, 4 In L GT1000
- BOSCH Natural Stone Tile Bit, 1/8" NS100
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L GT400
- BOSCH Natural Stone Tile Bit, 3/16" NS200
- BOSCH 316 Glass And Tile Bit GT200
- BOSCH 12 NAT Stone Tile Bit NS600
- BOSCH 78 GlassTile Bit GT900
- BOSCH 14 GlassTile Bit GT300
- LACKMOND 1/4” BEAST Series Thin Wall Tile Bits, 29mm cylindrical BPB14
- MONTANA BRAND 1-3/8 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank MB-65208
- Bosch Drill Bits