Bosch
Angle Grinder, 6", 13 A, 9300 RPM, 120VAC
Mfr # GWS13-60PD
Zoro # G3308186
$191.74
11% off
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 6 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
Explore More Products
- BOSCH Cordless Angle Grinder, 3" Wheel, 12V GWS12V-30N
- BOSCH Angle Grinder, 12 in, 5.5 lb GWX13-50/TCWX1S500
- BOSCH Corded Angle Grinder, 10 A GWS10-450P
- BOSCH Dust Collector Guard, 5in.dia. GA50DC
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.5 lb GWX13-50
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.6 lb GWX13-50VSP
- BOSCH Corded Angle Grinder, 9" Wheel, 15 A 1994-6D
- BOSCH Angle Grinder, 120V, 4-1/2 1375A
- BOSCH Cordless Angle Grinder, 4 1/2" Wheel, 18V GWX18V-8B15
- METABO Cutting Blade Guard, For WEF 15-150 Quick 630378000
- JPW INDUSTRIES Jbg-6A 6 Bench Grinder 577101
- Bosch Angle Grinders & Accessories