Bosch
Hammer Core Bit, 2-5/8in., SDS Max
- Zoro #: G7560795
- Mfr #: HC8526
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Core Center Bit
- Core Bit Cutter Material: Carbide
- Bit Dia.: 2 5/8 in
- Drilling Depth: 17 in
- Overall Length: 22 in
- Shank Shape: SDS Max
- Thread Size: SDS Max
$129.00
Subtotal: $129.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Bosch
- MFR #HC8526
- Zoro #G7560795
- Country of OriginGermany
- Category Core Drill Bits
Dimensions
Drilling Depth | 17 in |
Overall Length | 22 in |
Thread Size | SDS Max |
Drilling Length (In.) | 17 |
Size (In.) | 2-5/8 |
Core Diameter | 2 5/8 in |
Core Body Length | 2 5/8 in |
Shank Diameter | 2 5/8 in |
Maximum Drilling Depth | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Bit Dia. | 2 5/8 in |
Shank Shape | SDS Max |
Wet or Dry Application | Dry |
Application | Concrete Drilling |
For Use With | Bosch Tools |
Decimal Equivalent | 2.625 |
Shank Type - Machining | SDS Max |
Cutting Tip Form | Toothed Style |
Centering Bit Required | No |
Shank Included | Yes |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drills |
Description
Core Center Bit, SDS Max, 2 5/8 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 2 5/8 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Reviews of Bosch #HC8526
Explore more
- BOSCH Core Bit, 2-9/16 In T3915SC
- BOSCH Core Bit, 1 In T3910SC
- BOSCH Core Bit, 1-9/16 In T3913SC
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max HC8517
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L HC8550
- BOSCH Core Bit, 1-7/8 In T3914SC
- WALTER SURFACE TECHNOLOGIES 45Mm X 55Mm Carbide Core Cut 05F245
- BOSCH Hammer Core Bit 2 Pcs., 2 In. HC7502
- PARAGON DIAMOND TOOLS 1-1/4'' x 12'' Threaded Wet Core Bit Extension TCB-EXT-1-1/4
- METABO Carbide Bit SDS+ 2CTR 5/8" x 10 x 12 674620000
- METABO Carbide Bit SDS+ 2CTR 7/32" x 12 x 14 676149000
- Bosch Core Drill Bits