- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Drills
- /
- Hammer Drills
- /
- Hammer Drill, 1/2", 9.2A, 0 to 51,000bpm
Bosch
Hammer Drill, 1/2", 9.2A, 0 to 51,000bpm
- Zoro #: G1927676
- Mfr #: HD21-2
Tap to zoom
Hover or click to zoom
$220.45
- Promotion Restriction: Not eligible for promotion
- Item: Hammer Drill
- Chuck Size: 1/2 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $220.45
Bosch #HD21-2 Specifications
- Zoro #: G1927676
- Mfr #: HD21-2
- Promotion Restriction: Not eligible for promotion
- Item: Hammer Drill
- Chuck Size: 1/2 in
- Voltage: 120V AC
- Amps: 9.2 A
- No Load RPM: 0 to 900/0 to 3000
- Blows per Minute: 0 to 15,300/0 to 51,000
- Tool Length: 13 1/2 in
- Tool Weight: 5.9 lb
- Drill Chuck Type: Keyed
- Corded/Cordless: Corded
- Features: Metal Gear Case, Slip Clutch
- Includes: Carrying Case, Side Handle
- Reversing: Yes
- Cutting Capacity: 1-5/8 in (Wood), 7/8 in (Concrete)
- Corded/Banded: Corded
- Reversible: Yes
- Overall Height: 9 in
- Overall Width: 3 in
- Chuck Style: Keyed
- Maximum Blows per Minute: 15,300 bpm, 51,000 bpm
- Current: 9.2 A
- Vibration Control: No
- Kit Contents: (1) Bare Tool
- Number of Speed Settings: 2
- Clutch Style: Slip Clutch
- Drilling Capacity in Masonry: 1 in
- Minimum Blows per Minute: 15,000 bpm
- Power Source: Corded
- Plug Type: Three-Prong
- Drilling Capacity in Wood: 1 5/8 in
- Drilling Capacity in Steel: 5/8 in
- Housing Material: Metal
- Handle Grip Material: Rubber
- Drilling Capacity in Concrete: 7/8 in
- Maximum Speed: 900 RPM, 3,000 RPM
- Modes of Operation: Hammer and Rotate
- Maximum Tool Speed: 900 RPM, 3,000 RPM
- Country of Origin (subject to change): Hungary
Description
Hammer Drill, Chuck Size 1/2 in, Drill Chuck Type Keyed, 0 to 900/0 to 3000 No Load RPM, 0 to 15,300/0 to 51,000 Blows per Minute, 9.2 A Amps, Voltage 120V AC, Tool Length 13 1/2 in, Tool Weight 5.9 lb, Cutting Capacity 1-5/8 in (Wood), 7/8 in (Concrete), Reversing Yes, Features Metal Gear Case, Slip Clutch, Includes Carrying Case, Side Handle
Reviews of Bosch #HD21-2
Explore more
- BOSCH 3/8In Corded Drill 1006VSR
- BOSCH Hammer Drill Kit, 1/2", 7.0A, 0-48,000bpm 1191VSRK
- BOSCH Hammer Drill, 1/2", 8.5A, 0 to 51,000bpm HD18-2
- PORTER-CABLE PORTER-CABLE PCE141 Hammer Drill, 1/2 in Chuck, Metal/Plastic PCE141
- CLE-LINE 118° Carbide-Tipped SDS-Plus 2-Flute Masonry Drill Cle-Line 1821 Sand Blasted HSS RHS/RHC 5/16x12IN C21022
- BLACK & DECKER 6.5 Amp 1/2 in. Hammer Drill BEHD201
- CLE-LINE 118° Carbide-Tipped SDS-Plus 2-Flute Masonry Drill Cle-Line 1821 Sand Blasted HSS RHS/RHC 5/8x12IN C21046
- CLE-LINE 118° Carbide-Tipped SDS-Plus 2-Flute Masonry Drill Cle-Line 1821 Sand Blasted HSS RHS/RHC 1/2x6IN C20715
- EAZYPOWER Masonry Hammer Drills, 1/8", 3" L 87446
- MILWAUKEE Milwaukee 5378-20 Hammer Drill, 120 VAC, 1/2 in Chuck 5378-20
- Bosch Power Drills