THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hammer Drill Bit, SDS Max, 2-1/2x24 In

BOSCH| Zoro #: G0402796| Mfr #: HC6521

$232.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 24"
Bit Dia.: 2-1/2"
Shank Size: 45/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402796 Mfr #: HC6521
Overall Length: 24"Bit Dia.: 2-1/2"
Shank Size: 45/64"Number of Cutter Heads: 3
Shank Shape: SDS MaxItem: Hammer Drill Bit
Drilling Length: 18"Country of Origin (subject to change): Germany

Description

Hammer Drill Bit, Shank Shape SDS Max, Number of Cutter Heads 3, Bit Dia. 2-1/2 In., Drilling Length 18 In., Overall Length 24 In., Shank Size 45/64 In.

Reviews