Hammer Drill Bit, SDS Max, 3-1/8x24 In

BOSCH| Zoro #: G1203544| Mfr #: HC6531

$305.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 24"
Number of Cutter Heads: 3
Drilling Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203544 Mfr #: HC6531
Overall Length: 24"Number of Cutter Heads: 3
Drilling Length: 18"Shank Size: 45/64"
Bit Dia.: 3-1/8"Item: Hammer Drill Bit
Shank Shape: SDS MaxCountry of Origin (subject to change): Germany

Description

Drill Bit, Hammer Drill Bit, Shank Shape SDS Max, Shank Size 45/64 In., Drill Bit Size 3-1/8 In., Drilling Length 18 In., Overall Length 24 In., Number of Cutter Heads 3, Impact Rated No

Reviews