Hammer Steel 1 1/8 Hex, Tamper Plate 6 In

BOSCH| Zoro #: G0880652| Mfr #: HS2124

$78.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Tamper Plate
For Use With: 1 1/8 Hex Demolition Hammers
Overall Length (In.): 6 x 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880652 Mfr #: HS2124
Type: Tamper PlateFor Use With: 1 1/8 Hex Demolition Hammers
Overall Length (In.): 6 x 6Application: For Compacting Soil and Gravel
Country of Origin (subject to change): Italy

Description

Hammer Steel 1 1/8 Hex, Tamper Plate, Overall Length 6x6 In, For Use With 1 1/8 Hex Demolition Hammers, Application For Compacting Soil And Gravel

Reviews