Bosch
Hammer Steel, Flat Chisel, 3/4 Hex, 12 In L
- Zoro #: G1772127
- Mfr #: HS1517
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Breaker and Demolition Hammer Chisel
- Shank Type: 3/4 in Hex
- For Use With: 3/4 Hex Demolition Tools
- Application: For General Chiseling and Breaking Work in Brick and Concrete
- Includes: -
- Length (In.): -
- Hex (In.): -
$10.23
Subtotal: $10.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #HS1517 Specifications
- Zoro #: G1772127
- Mfr #: HS1517
- UPC #: 000346245646
- Promotion Restriction: Not eligible for promotion
- Item: Breaker and Demolition Hammer Chisel
- Shank Type: 3/4 in Hex
- For Use With: 3/4 Hex Demolition Tools
- Application: For General Chiseling and Breaking Work in Brick and Concrete
- Includes: -
- Length (In.): -
- Hex (In.): -
- Shank Size (In.): -
- Impact Rated: No
- Blade Width (In.): 1 in
- Overall Length (In.): 12 in
- Type: Flat Chisel
- Overall Length: 12 in
- Material - Machining: Steel
- Chisel Collar Shape: Flat
- Shank Hex Size: 3/4 in
- Head Width: 1 in
- Shank Type - Machining: Hex
- Cutting Application: Chiseling Concrete/Block/Brick
- For Tool Type: Rotary Hammer
- Finish - Machining: Bright (Uncoated)
- Cutting Direction: Right Hand
- Measurement System: Fractional Inch
- Chisel Type: Flat Chisel
- Primary Material Application: Concrete; Masonry
- Shank Diameter: 3/4 in
- Product Type: Breaker and Demolition Hammer Chisel
- Country of Origin (subject to change): Italy
Description
Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer
Reviews of Bosch #HS1517
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH Hex Collar Chisel, 1-1/4 Hex, 20-1/2 In. L HS2464
- BOSCH Mortar Knfe, SDS Plus, 3/8 in Blade W, PK25 HS1401B25
- BOSCH Extension SDS Plus, 13 In T3926SC
- BOSCH Drop-In Anchor Stop Bit, 13/16 in L HCSTP2081
- BOSCH Adapter, Spline, SDS Max HA1031
- BOSCH Anchor Blow-Out Bulb, 1-57/64in.L T1854
- BOSCH Rotary Hammer Accessory HS1418
- MILWAUKEE TOOL SDS+ DUST TRAP Drilling Shroud (Bulk 10) 48-03-3135
- BOSCH Drop-In Anchor Stop Bit, 1-11/16 in L HCSTP2083
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L HCSTP2084
- METABO SDS+ 1-1/2" x 10" Scaling Chisel 631425420
- Bosch Rotary and Demolition Hammers