Bosch
Hammer Steel, Scaling Chisel, 3/4 Hex
- Zoro #: G0419255
- Mfr #: HS1503
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Breaker and Demolition Hammer Chisel
- Shank Type: 3/4 in Hex
- For Use With: 3/4 Hex Demolition Tools
- Application: For Removing Large Quantities of Material
- Hex (In.): -
- Overall Length (In.): 12 in
- Impact Rated: No
$22.18
Ships from United States
Subtotal: $22.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #HS1503 Specifications
- Zoro #: G0419255
- Mfr #: HS1503
- UPC #: 000346245585
- Promotion Restriction: Not eligible for promotion
- Item: Breaker and Demolition Hammer Chisel
- Shank Type: 3/4 in Hex
- For Use With: 3/4 Hex Demolition Tools
- Application: For Removing Large Quantities of Material
- Hex (In.): -
- Overall Length (In.): 12 in
- Impact Rated: No
- Includes: -
- Blade Width (In.): 3 in
- Length (In.): -
- Type: Scaling Chisel
- Shank Size (In.): -
- Overall Length: 12 in
- Measurement System: Fractional Inch
- Cutting Application: Surface Material Removal
- Cutting Direction: Right Hand
- Material - Machining: Steel
- Head Width: 3 in
- Primary Material Application: Concrete; Masonry
- Finish - Machining: Bright (Uncoated)
- Chisel Collar Shape: Flat
- Chisel Type: Flat Chisel
- For Tool Type: Rotary Hammer
- Shank Type - Machining: Hex
- Shank Diameter: 3/4 in
- Shank Hex Size: 3/4 in
- Product Type: Breaker and Demolition Hammer Chisel
- Country of Origin (subject to change): Italy
Description
Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer
Reviews of Bosch #HS1503
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH Starpoint Chisel, 1-1/8in. Hex, 16in.L HS2861
- BOSCH Rotary Hammer Accessory HS1909-12
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 12 In L HS1517
- BOSCH Asphalt Cutter, 1-1/4in. Hex, 20 In. L HS2467
- BOSCH Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus RC2172
- BOSCH Hammer Steel, Flat Chisel, 16 in. L HS1935B
- BOSCH Rtec Point Chisel Speed-BULK, PK10 HS1936B
- BOSCH Rotary Hammer Accessory, PK5 HS1402B5
- BOSCH Hammer Steel, Asphalt Cutter, 3/4 Hex HS1506
- BOSCH Hammer Steel, Standard, 20 in. L HS2164B5
- DEWALT SDS ROTARY HAMMER DUST BOX EVACUATOR DWH079D
- Bosch Rotary Hammer Accessories