Hammer Steel, Tamper Plate Shank, 3/4 Hex

BOSCH| Zoro #: G2179326| Mfr #: HS1527

$28.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 12
Item: Demolition Hammer Steel
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179326 Mfr #: HS1527
Overall Length (In.): 12Item: Demolition Hammer Steel
Includes: -For Use With: 3/4 Hex Demolition Tools
Type: Tamper Plate ShankApplication: For Use with No. 2LDL2 Tamper Plate
Shank Type: 3/4" HexCountry of Origin (subject to change): Italy

Description

Demolition Hammer Steel, Tamper Plate Shank, 3/4 Hex Shank Type, Overall Length 12 In, For Use With 3/4 Hex Demolition Tools, Application For Use With G2179326 Tamper Plate

Reviews