Bosch

Handheld Blower, 71 cfm, 166 mph, 18 V, 2.5 lb

Bosch Handheld Blower,  71 cfm,  166 mph,  18 V,  2.5 lb GBL18V-71N
Hover or click to zoom Tap to zoom
$99.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Handheld Blower
  • Blowers and Vacuums Item: Handheld
See full product details
This item ships free.

Total: $99.00

Bosch #GBL18V-71N Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Handheld Blower
  • Blowers and Vacuums Item: Handheld
  • Blowers and Vacuums Power Type: Cordless Electric
  • Vacuum Function: No
  • Blowers and Vacuums Air Speed Range: 151 to 175 mph
  • Blowers and Vacuums Air Flow Range: Less Than 100 cfm
  • Voltage: 18 V
  • dBA: 82
  • Weight: 2.5 lb
  • Max. Air Flow: 71 cfm
  • Max. Air Speed: 166 mph
  • Fuel Type: Battery
  • Includes: Small Diameter Nozzle, Standard Nozzle, Standard Nozzle Extension
  • Number of Wheels: 0
  • Run Time: 54 min
  • Battery Amperage: 6.0Ah
  • Speed Control: Variable
  • Battery Type: Li-Ion
  • Country of Origin (subject to change): China

Description

Handheld, Fuel Type Battery, Cordless Electric, Max. Air Flow 71 cfm, Max. Air Speed 166 mph, Bare Tool, dBA 82, Weight 2.5 lb, Speed Control Variable, Number of Wheels 0, Battery Type Li-Ion, 54 min Run Time, Battery Amperage 6.0Ah, Includes Small Diameter Nozzle, Standard Nozzle, Standard Nozzle Extension, Voltage 18 V, Vacuum Function No, Blowers and Vacuums Air Speed Range 151 to 175 mph, Blowers and Vacuums Air Flow Range Less Than 100 cfm, Handheld Blower

Reviews of Bosch #GBL18V-71N