Bosch
2-Cutter Hammer Drill Bit 1/2" x 39"L, SDS Plus
Mfr # HC2089
Zoro # G0603261
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 37 in
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus HC2167
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 36"L, SDS Max HC5073
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 10PK HC2081B10
- BOSCH SDS Max Hammer Steel 1" x 12"L, SDS Max HS1929
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus HC2147
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, SDS Max HC5093
- BOSCH 1x4x6 Carb Hamm Bit HCBG26T
- BOSCH 4-Cutter Hollow Hammer Drill Bit 13/16" x 25"L, SDS Max DXS5048
- BOSCH Hammer Drill Bit DXS5060
- MILWAUKEE TOOL 3/4 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit 48-20-7220
- RELTON Multiple Cutter Hammer Bit 7/8" X 16" Pyramid Point - SDS-max PMX-14-22
- Bosch Hammer Drill Bits