Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Men's Black Polyester Heated Jacket size 3XL

  • Zoro #: G9039563
  • Mfr #: GHJ12V-103XL

$211.81

Details
  • Type: heated
  • Number of Outside Pockets: 3
  • Length: 31-5/8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bosch #GHJ12V-103XL Specifications

  • Zoro #: G9039563
  • Mfr #: GHJ12V-103XL
Type: heated Number of Outside Pockets: 3
Length: 31-5/8" Style Number: PSJ120
Number of Pockets (Inside): 2 Gender: Men's
Lining Material: Polyester Outerwear Primary Color: Black
Color: Black Sleeve Length: 35-11/16"
Number of Batteries: 1 Item: Jacket
Battery Included: Yes Includes: Battery Holder
Material: 100% Polyester Insulated: Yes
Waterproof: Yes Fits Chest Size: 61.4"
Number of Inside Pockets: 2 Replacement Battery: 22DK17
Standards: Water and Wind Resistant Hood Style: None
Charger Included: Yes Battery Voltage: 12
Outerwear Style: Jacket Closure Type: zipper
Heat Setting: 3 Number of Pockets (Outside): 3
Heating Time: 6 hr. Size: 3XL
Country of Origin (subject to change): Malaysia

Description

Heated Jacket, 3XL, Jacket, Men's, Battery Voltage 12, Number of Batteries 1, Charger Included Yes, Battery Included Yes, Hood Style None, Heat Setting 3, Heating Time Up to 6 hr., Replacement Battery 22DK17, Black, Zipper, 61 In., Insulated Yes, Style Number PSJ120

Restrictions and Compliance

Hazardous material

Reviews of Bosch #GHJ12V-103XL