Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Men's Black Polyester Heated Jacket size M

  • Zoro #: G9039527
  • Mfr #: PSJ120M-102

$195.19

Details
  • Heating Time: 6 hr.
  • Closure Type: zipper
  • Number of Pockets (Outside): 3
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bosch #PSJ120M-102 Specifications

  • Zoro #: G9039527
  • Mfr #: PSJ120M-102
Heating Time: 6 hr. Closure Type: zipper
Number of Pockets (Outside): 3 Waterproof: Yes
Insulated: Yes Number of Pockets (Inside): 2
Outerwear Style: Jacket Hood Style: None
Number of Outside Pockets: 3 Outerwear Primary Color: Black
Heat Setting: 3 Lining Material: Polyester
Style Number: PSJ120 Material: 100% Polyester
Replacement Battery: 22DK17 Fits Chest Size: 51"
Number of Inside Pockets: 2 Gender: Men's
Type: heated Battery Voltage: 12
Includes: Battery Holder Battery Included: Yes
Size: M Item: Jacket
Number of Batteries: 1 Color: Black
Charger Included: Yes Length: 29-1/8"
Sleeve Length: 33" Standards: Water and Wind Resistant
Country of Origin (subject to change): Malaysia

Description

Take a look at the features for Bosch Heated Jacket. Size: M, Color: Black, Material: Polyester.

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Bosch #PSJ120M-102