Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
High Torque Impact Wrench w/7/16" Hex W
  • Zoro #: G0201944
  • Mfr #: HTH182-B25
$570.82
  • Item: High Torque Impact Wrench w/7/16" Hex W
  • Anvil Impact Action: Mechanical
  • Corded/Cordless: Cordless
See full product details
This item ships free.

Bosch #HTH182-B25 Specifications

  • Zoro #: G0201944
  • Mfr #: HTH182-B25
Item: High Torque Impact Wrench w/7/16" Hex W Anvil Impact Action: Mechanical
Corded/Cordless: Cordless Brushless Motor: No
Clutch Style: Quick Change Voltage: 18VDC
Driver and Wrench Product Grouping: Cordless Impact Wrench Kits Max. No Load RPM: 1900
Max. Torque: 6000 in.-lb. Charger Replacement: 55EX99
Includes: (2) 18V Batteries, 18V Charger, Carrying Bag Included Charger: 55EX99
Drive Configuration: Hex Cordless Tool Battery Type: Li-Ion
Tool Weight: 5.7 lb. Max. Blows per Minute: 2100
Drive Size: 7/16" Hex Handle Type: Pistol Grip
Battery Capacity: (2) 4Ah Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
Fastening Torque: 500 ft.-lb. Wireless Tool Tracking: No
Charger Included: Yes Number of Batteries Included: 2
Handle Material: Plastic Case Included: Yes
Free Speed: 1900 Impacts per Minute: 2100
Overall Length: 11" Battery Series: 18V CORE
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High Torque Impact Wrench w/7/16 In. Hex W

Restrictions and Compliance

Hazardous material

Reviews of Bosch #HTH182-B25