Bosch
Chisel, SDS Plus, 10in.L
Mfr # HS1427
Zoro # G7569667
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With SDS Plus Rotary Hammers
- Application Block, Brick, Chiseling Concrete
- Overall Length (In.) 10 in
Explore More Products
- BOSCH Extension SDS Plus, 4 In T3923SC
- BOSCH Hammer Steel, Scaling Chisel, 12 in. L HS1817B10
- BOSCH Mortar Knife, SDS Plus, 3/8 in. Blade W HS1401
- BOSCH Drop-In Anchor Stop Bit, 1-11/16 in L HCSTP2083
- BOSCH Drop-In Anchor Stop Bit, 13/16 in L HCSTP2081
- BOSCH Hammer Steel, Scaling Chisel, 3/4 Hex HS1503
- BOSCH Hammer Steel, Bull Point, 3/4 Hex, 12 In L HS1515
- BOSCH Mortar Knfe, SDS Plus, 1/4 in Blade W, PK25 HS1400B25
- BOSCH Mortar Knife, SDS Plus, 1/4 in Blade W, PK5 HS1400B5
- BOSCH Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus RC2172
- BOSCH Asphalt Cutter, 1-1/4in. Hex, 20 In. L HS2467
- Bosch Rotary Hammer Accessories