Bosch
SDS Max Hammer Steel 2" x 12"L, SDS Max
Mfr # HS1915
Zoro # G3360061
$27.99
5% off
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Overall Length 12 in
- Cutting Direction Right Hand
- Number of Pieces 1
Explore More Products
- BOSCH Hammer Drill Bit 3" x 12"L, SDS Max HS1910
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, SDS Max HC5093
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex, 10PK HCBG0610T
- BOSCH Hammer Drill Bit, 21" L, 5/8" Shank Size HCFC5021
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 29"L, SDS Max HC5044
- BOSCH Hammer Drill Bit, PK5 LBHX0035
- BOSCH 1 R Tec SDS FLT Chisel HS1935
- BOSCH Dust Extraction Bits, 6PK, SDS PLus 6X DXS5021
- BOSCH SpeedX SDSmax Hammer Drill Bit, 34 in Dia, 13 in OAL, Spiral Flute, 2Flute, SDS Max Shank HC5030
- BOSCH 14x4x6 Carb Hamm Bit HCBG06T
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus 22UW18
- Bosch Drill Bits