This item is Discontinued.

Bosch IP Camera, 0.08 lux, 12W, 3.80 to 13.00mm NDN-932V03-IP

IP Camera, 0.08 lux, 12W, 3.80 to 13.00mm (Discontinued)

  • Mfr # NDN-932V03-IP
  • Zoro # G2028437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDN-932V03-IP
Zoro #
G2028437
UPC #
800549673198
Country of Origin
Portugal

Dimensions

Width
8 13/64 in
Focal Length
3.80 to 13.00mm
Depth
8 13/64 in
Height
5 61/64 in

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.08 lux
Power Consumption
12W
Illumination
No
Pixels
1920 x 1080
Power Supply
Not Included
Day/Night Capable
Day/Night
Indoor / Outdoor
Outdoor
Operating Temp. Range
-58 Degrees to 122 Degrees F
Mount
Surface
Luminance Factor
0.08 lux
IP Rating
IP67
S/N Ratio
50dB
Standards
UL Listed, CE
Camera Body Color
White

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.