Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jigsaw Blade, Bimetal, 3 In. L, PK5

  • Zoro #: G0264415
  • Mfr #: T211HF
$9.92 ($1.98/unit)
  • Promotion Restriction: Not eligible for promotion
  • Application: Fast Curve Cuts in Wood with Nails, Soft Steel and Aluminum
  • Teeth per Inch: 8
See full product details
Orders over $75 ship free.

Bosch #T211HF Specifications

  • Zoro #: G0264415
  • Mfr #: T211HF
Promotion Restriction: Not eligible for promotion Application: Fast Curve Cuts in Wood with Nails, Soft Steel and Aluminum
Teeth per Inch: 8 Item: Jig Saw Blade
Primary Saw Application: Wood For Use With Saw Type: Jig Saws
Length: 3" Number of Cutting Edges: 1
Material: Bi-metal Shank Type: T
Number of Pieces: 1 Blade Shank Type: T Shank
Metal Cutting Type: Solid Stock Blade Length: 3 in
Tip Material: Metal Materials Cut: Aluminum, Nail-Embedded Wood, Non-Ferrous Metals, Plastic
Primary Material Application: Wood Blade Width: 3/16 in
Cutting Edge Style: Flexible for Curved Cuts, Rigid for Straight Cuts Blade Thickness: 0.04 in
Blade Material: Bi-Metal Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 8, Blade Length 3 in, Cutting Edge Style Flexible for Curved Cuts, Rigid for Straight Cuts, Blade Width 3/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.04 in, Materials Cut Aluminum, Nail-Embedded Wood, Non-Ferrous Metals, Plastic, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5

Technical Guides

Reviews of Bosch #T211HF