Bosch
Jigsaw Blade Set, 10 pcs
- Zoro #: G1837696
- Mfr #: T5002
Hover or click to zoom Tap to zoom
$11.70
- Promotion Restriction: Not eligible for promotion
- For Use With Saw Type: Jig Saws
- Item: Jig Saw Blade Set
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.70
Bosch #T5002 Specifications
- Zoro #: G1837696
- Mfr #: T5002
- Promotion Restriction: Not eligible for promotion
- For Use With Saw Type: Jig Saws
- Item: Jig Saw Blade Set
- Primary Saw Application: General Purpose
- Material: Steel
- Teeth per Inch: 10, 11/14, 17/4, 20, 6
- Length: 3-1/4"
- Shank Type: T
- Number of Cutting Edges: 1
- Application: Wood Cutting and Varied Thicknesses of Metal
- Includes: (10) Blades
- Number of Pieces: 10
- Primary Material Application: General Purpose
- Blade Length: (1) 3 1/4 in, (2) 3 5/8 in, (2) 4 in
- Tip Material: Metal
- Metal Cutting Type: Thick Metal, Thin Metal
- Materials Cut: Ferrous Metals, Non-Ferrous Metals, Plastic, Wood
- Blade Shank Type: T Shank
- Cutting Edge Style: Flexible for Curved Cuts, Rigid for Straight Cuts
- Blade Material: Chrome Vanadium Steel
- Country of Origin (subject to change): Switzerland
Description
Jig Saw Blade Set, Blade Shank Type T Shank, Primary Material Application General Purpose, Teeth per Inch 10, 11/14, 17/4, 20, 6, Blade Length (2) 4 in, (2) 3 5/8 in, (1) 3 1/4 in, Cutting Edge Style Flexible for Curved Cuts, Rigid for Straight Cuts, Metal Cutting Type Thick Metal, Thin Metal, Materials Cut Ferrous Metals, Non-Ferrous Metals, Plastic, Wood, Tip Material Metal, Blade Material Chrome Vanadium Steel, For Use With Saw Type Jig Saws, Number of Pieces 10, Number of Cutting Edges 1
Reviews of Bosch #T5002
Explore more
- BOSCH Jigsaw Blade Set, T-Shank, PK5 T500
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L T130DG
- BOSCH 4In 8TPI Bi-Metal Jigsaw Blade, PK100 T127DF100
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 T101AO
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 T101AOF
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 T101D
- DRILL AMERICA 24TPI Jigsaw Blade - Bosch Style DMS03-8224
- RUKO Jig Saw Blade, 3-1/32"X5/16"X.039", 1, PK5 3218005
- Bosch Power Saw Blades