Jigsaw Blade Set, T-Shank

BOSCH| Zoro #: G1229532| Mfr #: TW21HC

$24.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Straight Splinter Free Fine Cuts in Hard and Soft Wood, Plastics, OSB, Plywood, Laminated Particleboard and Curved Cuts in Soft Wood
Item: Jig Saw Blade Set
Includes: (4) Mfr. No. T101B, T144DP, T101D, (3) Mfr. No. T119BO, T244D, T101AO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229532 Mfr #: TW21HC
Application: Straight Splinter Free Fine Cuts in Hard and Soft Wood, Plastics, OSB, Plywood, Laminated Particleboard and Curved Cuts in Soft WoodItem: Jig Saw Blade Set
Includes: (4) Mfr. No. T101B, T144DP, T101D, (3) Mfr. No. T119BO, T244D, T101AOPrimary Saw Application: Wood
Shank Type: TCountry of Origin (subject to change): Switzerland

Description

For Use With Saw Type Jig Saws, Jig Saw Blade Set, Primary Saw Application Wood, Material High Carbon Steel, High Speed Steel, Bi-Metal, Teeth per Inch 5 to 6, 6, 10, 12, 20, Length 3-1/4 In., 4 In., Shank Type T, Number of Cutting Edges 1, Application Straight Splinter Free Fine Cuts in Hard and Soft Wood, Plastics, OSB, Plywood, Laminated Particleboard and Curved Cuts in Soft Wood, Includes (4) Mfr. No. T101B, T144DP, T101D, (3) Mfr. No. T119BO, T244D, T101AO

Reviews