DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5

BOSCH| Zoro #: G2382545| Mfr #: U118B

$4.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Metal Materials up to 1/4"
Length: 3-1/8"
Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382545 Mfr #: U118B
Application: Metal Materials up to 1/4"Length: 3-1/8"
Material: High Speed SteelTeeth per Inch: 14
Shank Type: UItem: Jig Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): Switzerland

Description

Jigsaw Blade,Material High Speed Steel,Shank Type U,Teeth per Inch 14,Length 3-1/8 In.,Application Metal Materials up to 1/4 In.,Package Quantity 5

Reviews