KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5

BOSCH| Zoro #: G0608404| Mfr #: U123X

$10.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw Blade
Application: Fast Cuts in Metal, Sheet Metal, Aluminum, Stainless Steel, Plastics and Fiberglass
Length: 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608404 Mfr #: U123X
Item: Jig Saw BladeApplication: Fast Cuts in Metal, Sheet Metal, Aluminum, Stainless Steel, Plastics and Fiberglass
Length: 3-5/8"Material: High Speed Steel
Teeth per Inch: 10 to 24Primary Saw Application: Metal
Shank Type: UCountry of Origin (subject to change): Switzerland

Description

Jig Saw Blade, Material HSS, Primary Saw Application Metal, Shank Type U, Teeth per Inch 10 to 24, Length 3-5/8 In., Application Fast Cuts in Metal, Sheet Metal, Aluminum, Stainless Steel, Plastics and Fiberglass, Package Quantity 5

Reviews