KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jigsaw Blade, U-Shank, 4-1/4 In. L, PK3

BOSCH| Zoro #: G0864062| Mfr #: U234X3

$6.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jig Saw Blade
Application: Hard/Soft Woods, Laminated Particle board, OSB, Plywood and Particle Board
Length: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864062 Mfr #: U234X3
Item: Jig Saw BladeApplication: Hard/Soft Woods, Laminated Particle board, OSB, Plywood and Particle Board
Length: 4-1/4"Material: High Carbon steel
Teeth per Inch: 8 to 12Primary Saw Application: Wood
Shank Type: UCountry of Origin (subject to change): Switzerland

Description

Jig Saw Blade, Material High Carbon Steel, Primary Saw Application Wood, Shank Type U, Teeth per Inch 8 to 12, Length 4-1/4 In., Application Hard/Soft Woods, Laminated Particle board, OSB, Plywood and Particle Board, Package Quantity 3

Reviews