BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jigsaw Blade, U-Shank, 5 In. L, PK3

BOSCH| Zoro #: G0665716| Mfr #: U345XF3

$6.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: General PurposeShank Type: ULength: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665716 Mfr #: U345XF3
Primary Saw Application: General PurposeShank Type: U
Length: 5"Material: Bi-metal
Item: Jig Saw BladeTeeth per Inch: 5 to 10
Application: Wood with Nails, Plywood, Particle Board 3/16 to 3-5/8", Metal 3/16 to 3/8", Non Ferrous Metal and Aluminum 5/64 to 1-1/4"Country of Origin (subject to change): Switzerland

Description

For Use With Saw Type Jig Saws, Jig Saw Blade, Primary Saw Application Nail Embedded Wood, Material Bi-Metal, Teeth per Inch 5 to 10, Length 5 In., Shank Type U, Number of Cutting Edges 1, Application Wood with Nails, Plywood, Particle Board 3/16 to 3-5/8 In., Metal 3/16 to 3/8 In., Non Ferrous Metal and Aluminum 5/64 to 1-1/4 In., Package Quantity 3

Reviews